Beli distributor leatherman indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leatherman Army Knife Charge Tti With Leather Caseatribut:
- Material: Straight blade: Stainless steel (S30V), wavy blade: Stainless steel (420HC), other stainless steel
- Set Contents: Leather case, Pit kit 7 units, Pocket clip, Lanyard ring
- Total Length (mm): 100
- Leatherman Charge PlusDeskripsi:- Leatherman's flagship model with a handle made of titanium and a straight blade made of S30V stainless steel.- A total of 9 driver bits are included, making it suitable for driver work.- The wire cutter of the pliers has been upgraded to a replacement type with high hardness.- 25 years warranty with LTJ mark.- Equipped with 19 main functions, each function is set with high accuracy.- All parts have a locking function for excellent safety.atribut:
- Body: Stainless Steel
- Handle: Titanium
- Overall Length (mm): 100
- Set Contents and Accessories: Nylon case, accessory bits (9 pcs)
- Leatherman Super Tool 300 EOD Multi ToolDeskripsi:Function:Flathead screwdriver (large/medium/small), Phillips screwdriver, awl with string hole, ruler (22cm), bottle opener/can opener, wire stripper, lanyard ring, needle nose pliers, regular pliers, cap Crimper, 154CM steel replaceable wire cutter, 154CM steel replaceable hard wire cutter, wire crusher, 420HC straight blade wave blade combo knife, replaceable C4 punch, replaceable T shank saw, cleaning rod/brush adapter, sawatribut:
- Content Set: Nylon case
- Material: Straight blade and wave blade = Stainless steel (420HC); Wire cutter (154CM); Others = Stainless steel
- Total Length (mm): 115
- Leatherman Charge Plus TTiDeskripsi:Functions : Needle nose pliers, regular pliers, 154cm replaceable hard wire cutter, 154cm replaceable wire cutter, S30V straight blade knife, 420HC serrated blade knife, cutting hook, saw, scissors, wood/metal file, diamond coated file, large bit driver, small bit driver, flat head screwdriver (M), ruler (19cm/8in), bottle opener, can opener, wire stripper, electrical crimperatribut:
- JAN Code: 4571384851763
- Total Length (mm): 100
- Body Material: Stainless Steel
- Handle Material: Titanium
- Set Contents and Accessories: Nylon Case, 9 Included Bits
- KRISBOW Perkakas Multifungsi 6inchDeskripsi:Multi Tools 14 in 1 Stainless Steel 4.5inchatribut:
- Dimensions (LxWxH)(mm): 168x288x14
- Size (inch): 6
- TEKIRO Pisau Lipat StainlessDeskripsi:Single Blade Pocket knifeHigh grade 420 stainless steelPerfect for fishing, hiking, camping hunting and most outdoor activitiesBlade's locking and unlocking mechanism for extra safetyComes in non reflective black finishing blades
- DEWALT Multi-Toolatribut:
- Handle Style: Straight
- Multi Tool Item: Multi-Tool Plier
- Number of Function: 16
- Opening Mechanism: Fold-Out
- Primary Tool: Pliers
- Sheath Material: Not Included
- Tool Material: Stainless Steel
- Blade Edge Type: Serrated, Smooth
- Closed Length (inch): 3 1/2
- Handle Color: Black, Yellow
- Includes Pocket Clip: No
- Includes Secondary Tool: No
- Includes Sheath: No
- Item: Multi-Tool
- Locking: Yes
- Number of tools: 16
- One-Hand Operation: No
- Series: MT16
- Tool Access: Internal
- VICTORINOX SWISS ARMY Multi-ToolDeskripsi:Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.atribut:
- UNSPSC: 27111504
- Blade Edge Type: Serrated; Straight
- Closed Length (inch): 4 1/2
- Handle Color: Natural Wood
- Handle Material: Stainless Steel
- Includes Sheath: Yes
- Locking: Yes
- Number of Function: 27
- Number of tools: 12
- One-Hand Operation: No
- Open Length (inch): 6 3/4
- Opening Mechanism: Fold-Out
- Primary Tool: Pliers
- Sheath Material: Nylon
- Tool Access: External
- Tool Material: Stainless Steel
- GERBER Multi-ToolDeskripsi:Pliers are the primary tool of these multi-tools. The plier head slides into and out of the top of the handles. The other tools fold out for use and fold in for compact storage.
- Penguin Tangki Air (Toren)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Wall Thickness (mm): 3-4
- Tenmars Magnetic Field MeterDeskripsi:The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
- TEKIRO Pocket KnifeDeskripsi:PISAU LIPAT STANLESSBermaterialkan stainless steel yang berfungsi untuk memotong benda berukuran kecil dan sedang, dan berguna untuk memotong tali pada umumnya.atribut:
- Size (mm): 165
- Dimension 1 (mm): 165
- Dimension 2 (mm): 20
- GERBER Multi-Tools CENTER-DRIVEatribut:
- Blade Length (mm): 82
- Included Accessories: Mobile pouch (made of nylon)
- Material: Stainless Steel
- Overall Length (mm): 167
- Storage Dimension・Length (mm): 119
- BluePoint Knife BladesDeskripsi:Utility Knife BladesUKBU10- High performance blades areperfect for thick, dense materials- Bi-metal construction allowsblade to bend/flex withoutbreaking under normal workconditions- Bi-metal lasts up to 3 timeslonger than normal utility
- KRISBOW Pisau Lipatatribut:
- Type: Pocket Knife 13in1
- Dimensions (LxWxH)(mm): 270x180x30
- Lutron EMF TesterDeskripsi:EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.atribut:
- LCD Size (mm): 13
Daftar Harga distributor leatherman indonesia Terbaru January 2026
| Leatherman Army Knife Charge Tti With Leather Case | Rp5.499.900 |
| Leatherman Multi Tool | Rp3.099.900 |
| Leatherman Charge Plus | Rp8.499.900 |
| Leatherman Super Tool 300 EOD Multi Tool | Rp4.899.900 |
| Leatherman Charge Plus TTi | Rp8.099.900 |
| KRISBOW Perkakas Multifungsi 6inch | Rp179.900 |
| KRISBOW Generator Bensin (Genset) | Rp2.199.900 |
| TEKIRO Pisau Lipat Stainless | Rp91.900 |
| DEWALT Multi-Tool | Rp619.900 |
| GERBER Folding Knives | Rp439.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)

























































































































































/6xP104570249-9.jpg)





/P102114520-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/GERBER%20Multi-Tools%20CENTER-DRIVE/1tP111422065-1.jpg)